Shop All Wire Shelf Units
Akro-Mils
Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome
Mfr # AWS1224SHELF
Zoro # G5255638
product price: $32.89
/ea
Sold in multiples of 4 for $131.56
$131.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Width 24"
- Depth 12"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS1224SHELF
- Zoro # G5255638
- UPC # 032903005622
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 12" |
Details
Item | Chrome Wire Shelf,12 x 24",24x12x1.5" |
Shelving Style | Open |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb. |
Includes | Plastic Quick Adjust Clips for Attaching to Shelves to Posts |
Description
Chrome Wire Shelf,12 x 24 In.,24x12x1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (PB104-4 Red)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X63", Black Epoxy (WR63-3672BK)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X60"X54", Proform, Green Epoxy (WR54-1860P-5)
- Akro-Mils Wire Shelf Units