Shop All Compartment Boxes
Akro-Mils
Utility Boxes with 2-1/2 in H x 6-3/8 in W
Mfr # 96352B
Zoro # G5410277
original price:
$7.32
11% off
Sold in multiples of 6 for $38.70
$38.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Utility Boxes From Akro-Mils Are The Perfect Solution For Storing And Organizing Small Parts. Featuring Both Fixed And Adjustable Dividers, These Plastic Storage Cases Allow You To Customize Compartment Sizes To Fit Your Needs. Utility Boxes Have A Flat Lid - Perfect For Labeling The Contents And Creating Kits
- Length 11"
- Height 2-1/2"
- Overall Width 6-3/8 in
- Overall Height 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 96352B
- Zoro # G5410277
- UPC # 032903963526
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Length | 11" |
Height | 2-1/2" |
Overall Width | 6-3/8 in |
Overall Height | 2-1/2 in |
Overall Length | 11 in |
Details
Item | Utility Boxes |
Features | Utility Boxes From Akro-Mils Are The Perfect Solution For Storing And Organizing Small Parts. Featuring Both Fixed And Adjustable Dividers, These Plastic Storage Cases Allow You To Customize Compartment Sizes To Fit Your Needs. Utility Boxes Have A Flat Lid - Perfect For Labeling The Contents And Creating Kits |
Bin Color | Clear |
Description
Utility Box,11x6.375x2.5,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 8-1/2 in D x 22-1/4 in H x 33-3/4 in W (349-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- AKRO-MILS Utility Box, 8.312x4.625x1.5, Clear (96352A)
- AKRO-MILS Portable Tool Organizer (6318)
- PLANO Compartment Box with Polypropylene, 2 in H x 9 in W (2371500)
- DISCO Plstc Box 7 1/8"X3 5/8"X1-1/2", 6 Cmprtmnt (80006)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP12-CLEAR)
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage (115-95)
- Akro-Mils Compartment Boxes