Shop All Wire Shelf Units
Akro-Mils
Upright Shelving Posts, 1" O.D.W x 74"H, Chrome
Mfr # AWP74UPRIGHT
Zoro # G5255665
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1" O.D.
- Height 74"
- Color Chrome
- Finish Chrome
- Includes (1) Plastic Post Top Cap; (1) 3/8"-16 Threaded Base Insert for Installing Feet and Casters; (4) Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWP74UPRIGHT
- Zoro # G5255665
- UPC # 032903005042
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 1" O.D. |
Height | 74" |
Details
Item | Chrome Wire Shelf,Upright,74.5x-x1 |
Color | Chrome |
Finish | Chrome |
Includes | (1) Plastic Post Top Cap; (1) 3/8"-16 Threaded Base Insert for Installing Feet and Casters; (4) Posts |
Description
Chrome Wire Shelf,Upright,74.5x-x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- IRIS USA IRIS 3 in. H X 4.5 in. W X 7.5 in. D Stackable Storage Bin (200510)
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFX9)
- AMGOOD 12in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1260)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- CLOSETMAID Closetmaid 103100 3 ft. x 12 in. Shelf Kit; White (481960)
- METRO InterMetro 5675574 48 x 18 in. Steel Open-Wire Shelf; Black (5675574)
- Akro-Mils Wire Shelving