No Product Image Available

Akro-Mils

Tote Caddy, 13-3/4"x18-1/4"x8-3/4", Blue


product price: $15.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Polymer
  • Overall Width 13.8"
  • Standards UL Listed Certification
  • Overall Height 9"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 13.8"
Overall Height 9"
Overall Depth 18.4"

Details

Color Blue
Material Polymer
Item Handheld Tote Caddy
Standards UL Listed Certification

Description

Handheld Tote Caddy holds tool and supplies. Deep compartments hold loose parts, cleaning supplies or tools for easy transport. Caddy is made of molded industrial-grade polymers for durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.