Shop All Plate Casters
Akro-Mils
Swivel Plate Caster, 1000 lb. Cap., Steel
Mfr # R6PRXS
Zoro # G9280669
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/2 in
- Overall Length 7 1/2 in
- Overall Width 6 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # R6PRXS
- Zoro # G9280669
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 6 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,000 lb |
Item | Swivel Plate Caster |
Finish | Unfinished |
For Use With | Mfr. No. R90182A, R90185A, R90282A, V90166A1411JB |
Description
Swivel Plate Caster, For Use With Mfr. No. R90182A, R90185A, R90282A, V90166A1411JB, Load Capacity 1,000 lb, Material Steel, Unfinished Finish, Overall Height 7 1/2 in, Overall Length 7 1/2 in, Overall Width 6 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Sub-Assembly Parts, Brake Band (341-011)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 200 ft. (Yellow) (DYNASII58-200-NS)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 4ft (932SOSW10X4)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- AKRO-MILS Rigid Plate Caster, 1000 lb. Cap., Steel (R6PRXR)
- ZORO SELECT Swivel Plat Castr, Cast Iron, 6 in, 1200 lb (1NWL6)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHB-TLB-2-R-2)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81250202AB90)
- SERVICE CASTER 5 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-RED-2-R-2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- SILVER KING Caster Plate Kit 3 Wh/4 Th Hd (10314-91)
- Akro-Mils Plate Casters