Shop All Storage Totes & Containers
Akro-Mils
Supply Box, Clear, 6" W, 4" H
Mfr # AKM09912CLPUR
Zoro # G701827156
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 4"
- Overall Width 6"
- Depth 12"
- Type Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AKM09912CLPUR
- Zoro # G701827156
- UPC # 32903649505
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 4" |
Overall Width | 6" |
Depth | 12" |
Details
Color | Clear |
Item | Supply Box |
Type | Storage Case |
Description
Perfect all-purpose storage box is great for school or office supplies. Compact size for storing in desk drawers. Durable molded plastic endures repeated handling. Lock-tight latch prevents accidental openings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 17 in L, Black (30776BLACK)
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- 80/20 Pivot Bracket 180 Degree 40 S (40-4424)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166GREY)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37616GREY)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168SCLAR)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195RED)
- LEWISBINS ORBIS Stakpak SO4815-11 Plastic Long Stacking Container 48 x 15 x 10-3/4 Blue (SO4815-11BLUE)
- Akro-Mils Storage Totes & Containers