Shop All Storage Bins
Akro-Mils
Storage Bin, Plastic, 7 in H, Blue
Mfr # 30240 BLUE
Zoro # G208646472
product price: $12.49
/ea
Sold in multiples of 12 for $149.88
$149.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Overall Height 7 in
- Overall Depth 14-3/4 in
- Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30240 BLUE
- Zoro # G208646472
- UPC # 32903024067
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 7 in |
Overall Depth | 14-3/4 in |
Depth | 14-3/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Storage Bin |
Description
The AKRO-MILS - 30240 BLUE Storage Bin is a versatile storage solution with dimensions that offer ample space for your needs. With an overall depth of 14-3/4 inches and height of 7 inches, this bin provides considerable room for storing a variety of items. Its size makes it suitable for organizing materials in various settings, from office environments to industrial warehouses.
Crafted from durable plastic material, the blue storage bin is designed to withstand regular use while maintaining its integrity over time. The robust construction ensures longevity and the ability to hold up under heavy loads. Its bright blue color adds a visual element that can aid in categorizing or identifying stored goods quickly.
As an individual item, this storage bin offers flexibility when planning your storage solutions. It's compatible with many shelving systems due to its standard sizing, allowing you to integrate it seamlessly into existing setups or new configurations alike. This adaptable nature allows users more freedom when designing their storage areas based on unique requirements.
Crafted from durable plastic material, the blue storage bin is designed to withstand regular use while maintaining its integrity over time. The robust construction ensures longevity and the ability to hold up under heavy loads. Its bright blue color adds a visual element that can aid in categorizing or identifying stored goods quickly.
As an individual item, this storage bin offers flexibility when planning your storage solutions. It's compatible with many shelving systems due to its standard sizing, allowing you to integrate it seamlessly into existing setups or new configurations alike. This adaptable nature allows users more freedom when designing their storage areas based on unique requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- PERFORMANCE TOOL Metal Storage Rack W/Plastic Storage Bins (W5193)
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 7/8 in W, 4 in H, 23 5/8 in L, Clear (30184SCLAR)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Clear (30287SCLAR)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (30110SCLAR)
- AKRO-MILS 75 lb Shelf Storage Bin, Plastic, 11 in W, 7 in H, 20 1/2 in L, Beige (30358BEIGE)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (30234RED)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BK)
- Akro-Mils Storage Bins