Shop All Storage Bins
Akro-Mils
Storage Bin, Plastic, 16-1/2 in W, 11 in H, Yellow
Mfr # 30270 YELLO
Zoro # G308646457
product price: $49.79
/ea
Sold in multiples of 3 for $149.37
$149.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Overall Width 16-1/2 in
- Overall Height 11 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30270 YELLO
- Zoro # G308646457
- UPC # 32903027075
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 16-1/2 in |
Overall Height | 11 in |
Overall Depth | 18 in |
Depth | 18 in |
Details
Color | Yellow |
Material | Plastic |
Item | Storage Bin |
Description
The AKRO-MILS - 30270 YELLO Storage Bin is a sizable storage solution, with an overall depth of 18 inches, a height of 11 inches and width measuring at approximately 16.5 inches. These measurements provide ample space for storing various items in an organized manner. Its generous dimensions make it suitable for accommodating larger items or multiple smaller ones.
This storage bin is crafted from plastic material that offers durability and longevity, ensuring the bin can withstand regular use without losing its functionality or aesthetic appeal. The yellow color not only adds visual interest but also aids in visibility, making it easier to locate stored items within your workspace.
As the item name suggests, this product is a singular storage bin providing versatile usage possibilities depending on your specific needs. It's designed to offer compatibility with different types of shelving units or can be used as standalone storage on floors or countertops. This makes the AKRO-MILS - 30270 YELLO Storage Bin an adequate choice for businesses seeking practical and reliable storage solutions.
This storage bin is crafted from plastic material that offers durability and longevity, ensuring the bin can withstand regular use without losing its functionality or aesthetic appeal. The yellow color not only adds visual interest but also aids in visibility, making it easier to locate stored items within your workspace.
As the item name suggests, this product is a singular storage bin providing versatile usage possibilities depending on your specific needs. It's designed to offer compatibility with different types of shelving units or can be used as standalone storage on floors or countertops. This makes the AKRO-MILS - 30270 YELLO Storage Bin an adequate choice for businesses seeking practical and reliable storage solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- WHITMOR SHELF HANG 10X10.5X52"" (6044-285)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 4 PK (QI003255RG)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (30048RED)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30150BLUE)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Black (30270BLACK)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Red (30292RED)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120RED)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Green (30237GREEN)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 29 7/8 in L, Blue (QUS970BL)
- Akro-Mils Storage Bins