Shop All Bin Shelving
Akro-Mils
Steel Wire Wire Shelving, 3 Shelves, Silver/Yellow
Mfr # AWS24360288Y
Zoro # G5255148
product price: $914.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Color Silver/Yellow
- Material Steel Wire
- Height 74 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS24360288Y
- Zoro # G5255148
- UPC # 032903034349
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Height | 74 in |
Width | 36 in |
Depth | 24" |
Details
Number of Shelves | 3 |
Color | Silver/Yellow |
Material | Steel Wire |
Item | Wire Shelving |
Includes | (12) Bins: 23-7/8" Length, 16-1/2" Width, 11" Height |
Finish | Chrome |
Description
Wire Shelving,24x36x74,12 Bins,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 11 in H x 12 1/4 in D (004-95)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-201BL)
- Akro-Mils Bin Shelving