Shop All Bin Shelving
Akro-Mils
Steel Wire Wire Shelving, 3 Shelves, Silver/Blue
Mfr # AWS24360SABB
Zoro # G5255139
product price: $961.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$961.99
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Color Silver/Blue
- Material Steel Wire
- Height 74 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS24360SABB
- Zoro # G5255139
- UPC # 032903034356
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Height | 74 in |
Width | 36 in |
Depth | 24 in |
Details
Number of Shelves | 3 |
Color | Silver/Blue |
Material | Steel Wire |
Item | Wire Shelving |
Includes | (18) Bins |
Finish | Chrome |
Description
Wire Shelving,24x36x74,18 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- ZORO SELECT Mobile Shop Desk, 23" W x 51" H x 20" D (453J52)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Blue (1875-SB810BL)
- Akro-Mils Bin Shelving