Shop All Bin Shelving
Akro-Mils
Steel Wire Wire Shelving, 3 Shelves, Silver/Blue
Mfr # AWS24360288B
Zoro # G5255157
product price: $927.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$927.99
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Color Silver/Blue
- Material Steel Wire
- Depth 24"
- Includes (12) Bins: 23-7/8" Length, 16-1/2" Width, 11" Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS24360288B
- Zoro # G5255157
- UPC # 032903034332
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Depth | 24" |
Height | 74 in |
Width | 36 in |
Details
Number of Shelves | 3 |
Color | Silver/Blue |
Material | Steel Wire |
Item | Wire Shelving |
Includes | (12) Bins: 23-7/8" Length, 16-1/2" Width, 11" Height |
Finish | Chrome |
Description
Wire Shelving,24x36x74,12 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-07)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30230 BLUE)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- Akro-Mils Bin Racks