Shop All Bin Shelving
Akro-Mils
Steel Wire Bin Shelving, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Stone
Mfr # AWS184830260S
Zoro # G3506155
product price: $1,140.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,140.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Height 74 in
- Overall Depth 18 in
- Number of Shelves 6
- Color Silver/Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS184830260S
- Zoro # G3506155
- UPC # 032903025293
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Height | 74 in |
Overall Depth | 18 in |
Bin Depth | 18 in |
Bin Width | 11 in |
Height | 74 in |
Depth | 18" |
Width | 48 in |
Bin Height | 10 in |
Bin HxWxD | (24) 10 in x 11 in x 18 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (24) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Stone, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes 30260, Load Capacity per Shelf 330 lb, Mobility Stationary, Number of Bins 24, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- SANDUSKY LEE 20/22 ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-02)
- TENNSCO Divider (FD-1108)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- Akro-Mils Bin Shelving