Shop All Bin Shelving
Akro-Mils
Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue/Orange
Mfr # AWS183636448B
Zoro # G3367038
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,523.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 18 in
- Number of Shelves 12
- Color Silver/Blue/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS183636448B
- Zoro # G3367038
- UPC # 032903034264
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 18 in |
Bin Depth | 17 7/8 in |
Bin Width | 4 1/8 in |
Shelf Width | 36 in |
Depth | 18" |
Height | 74 in |
Width | 36 in |
Bin Height | 4 in |
Bin HxWxD | (96) 4 in x 4 1/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Indicator, Bin Material Polymer, (96) 4 in x 4 1/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue; Orange, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 1/8 in, Includes 36448, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 96, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1836-SG)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- ECONOCO Grid Front Basket, 12" x 12", White, 6PK (BSK14/W)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WT-3072-LL)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Gray (QPRHA-601GY)
- Akro-Mils Bin Racks