Shop All Bin Shelving
Akro-Mils
Steel Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray
Mfr # APRD080B
Zoro # G3506207
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,627.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Number of Shelves 16
- Color Gray
- Number of Sides 2
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # APRD080B
- Zoro # G3506207
- UPC # 032903022957
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Bin Width | 8 3/8 in |
Bin Depth | 11 5/8 in |
Depth | 12" |
Height | 60 in |
Bin Height | 6 in |
Bin HxWxD | (64) 6 in x 8 3/8 in x 11 5/8 in |
Description
Pick Rack, Bin Style Shelf, Bin Material Polymer, (64) 6 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes 30080, Load Capacity per Shelf 50 lb, Mobility Stationary, Number of Bins 64, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- Akro-Mils Bin Shelving