Shop All Bin Shelving
Akro-Mils
Steel Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray
Mfr # APRD
Zoro # G2226808
product price: $1,047.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,047.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Shelf Bin
- Overall Depth 24 in
- Overall Height 60 in
- Number of Bins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # APRD
- Zoro # G2226808
- UPC # 032903021363
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 60 in |
Width | 60 in |
Depth | 12" |
Description
Pick Rack, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins No, Includes Double-Sided Pick Rack, Load Capacity per Shelf 50 lb, Mobility Stationary, Number of Bins 0, Number of Shelves 16, Number of Usable Sides 2, Overall Depth 24 in, Overall Height 60 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Assembled Unassembled, Whole Unit Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, Yellow, 18 in L (QUS270YL)
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 20"D x 20"H (BKTM03X20X20MOPBL)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103BK)
- Akro-Mils Bin Racks