Shop All Louvered Panels & Racks
Akro-Mils
Steel Louvered Panel, 36 in W x 8 3/4 in D x 61 in H, Gray
Mfr # 30161240SC
Zoro # G5015482
product price: $489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 8 3/4 in
- Overall Height 61 in
- Number of Bins 24
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30161240SC
- Zoro # G5015482
- UPC # 032903015607
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36 in |
Overall Depth | 8 3/4 in |
Overall Height | 61 in |
Depth | 61" |
Bin Depth | 14 3/4 in |
Bin Width | 8 1/4 in |
Width | 5/16 in |
Height | 7 in |
Bin WxDxH | 8 1/4 in x 14 3/4 in x 7 in |
Bin WxD | 8 1/4 in x 14 3/4 in |
Details
Number of Bins | 24 |
Color | Gray |
Finish | Powder Coated |
Load Capacity | 1,000 lb |
Material | Steel |
Item | Louvered Panel |
For Use With | Mfr. No. 30240SCLAR |
Includes | Mfr. No. 30240SCLAR Bins |
Bin Color | Clear |
Type | Hang and Stack |
Louvered Rack Style | Louvered Panel |
Compatible Manufacturer Model Number | 30240SCLAR |
Whole Unit Load Capacity | 1,000 lb |
Description
Louvered Panel, Bin Color Clear, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width 8 1/4 in, Number of Bins 24, Overall Depth 8 3/4 in, Overall Height 61 in, Overall Width 36 in, 1,000 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Compatible Manufacturer Model Number 30240SCLAR, Louvered Panel Louvered Rack Style, Mfr. No. 30240SCLAR Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Mixer, 4 1/2 In Dia. High Viscosity (2FDJ4)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPH6)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 61 in H, Gray (30118)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Gray (30636)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, Gray (30618)
- AKRO-MILS Steel Louvered Bench Rack, 28 in W x 8 9/16 in D x 20 in H, Gray (98600)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, White (30636TEXWHT)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16RD)
- Akro-Mils Louvered Panels & Racks