Shop All Bin Shelving
Akro-Mils
Steel Enclosed Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Blue
Mfr # ASC1879ASTBLU
Zoro # G3331146
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,521.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Closed Front
- Overall Depth 18 in
- Overall Height 79 in
- Number of Bins 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # ASC1879ASTBLU
- Zoro # G3331146
- UPC # 032903028270
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 79 in |
Bin Depth | 17 5/8 in |
Depth | 18" |
Bin Width | 5 9/16 in, 8 3/8 in |
Width | 36 in |
Height | 4 5/8 in |
Bin HxWxD | (24) 4 5/8 in x 8 3/8 in x 17 5/8 in, (36) 4 5/8 in x 5 9/16 in x 17 5/8 in |
Description
Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (24) 4 5/8 in x 8 3/8 in x 17 5/8 in, (36) 4 5/8 in x 5 9/16 in x 17 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 17 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, 8 3/8 in, Includes 31168, 31188, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- HOLLAENDER Structural Fitting, Side Outlet Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (9-9)
- WOODLORE Woodlore 20002 Mens Adjustable Shoe Tree - Small (20002)
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- Akro-Mils Bin Racks