Shop All Bin Shelving
Akro-Mils
Steel Enclosed Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Blue
Mfr # ASC1879188BLU
Zoro # G3331161
product price: $2,039.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,039.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Closed Front
- Overall Depth 18 in
- Overall Height 79 in
- Number of Bins 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # ASC1879188BLU
- Zoro # G3331161
- UPC # 032903028225
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 79 in |
Depth | 18" |
Bin Depth | 11 5/8 in |
Width | 36 in |
Bin Width | 8 3/8 in |
Height | 4 5/8 in |
Bin HxWxD | (48) 4 5/8 in x 8 3/8 in x 11 5/8 in |
Description
Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (48) 4 5/8 in x 8 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 3/8 in, Includes 31188, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 48, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (QUS240RD)
- SURTEK White Steel Shelf Bracket 5X6 (137791)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HG)
- PROSOURCE Bracket Shelf Hd White 16X10In (21025PHL-PS)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- Akro-Mils Bin Shelving