Shop All Bin Shelving
Akro-Mils
Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray
Mfr # ASC1279ASTGRY
Zoro # G3331198
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,074.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Closed Front
- Overall Height 79 in
- Number of Bins 78
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # ASC1279ASTGRY
- Zoro # G3331198
- UPC # 032903028126
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 79 in |
Depth | 12" |
Width | 36 in |
Bin Width | 3 3/4 in, 5 9/16 in, 8 3/8 in |
Bin Depth | 11 5/8 in |
Height | 4 5/8 in |
Bin HxWxD | (12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (30) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in |
Description
Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (30) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Gray, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, 5 9/16 in, 8 3/8 in, Includes 31142, 31162, 31182, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- LYON Wire Decking, 24" D, 60" W, 300 lb Load Cap (GV6024FW6)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 16 1/2 in W, 7 in H, Black (QUS250CO)
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- Akro-Mils Bin Racks