Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Unit, 4 Shelves, Gray
Mfr # AS2479
Zoro # G5256021
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Color Gray
- Material Steel
- Height 79 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AS2479
- Zoro # G5256021
- UPC # 032903033137
- Country of Origin United States
- Category Bin Shelving
Dimensions
Height | 79 in |
Depth | 24 in |
Width | 36 in |
Details
Number of Shelves | 4 |
Color | Gray |
Material | Steel |
Item | Bin Shelving Unit |
Finish | Powder Coated |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/No Bins
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Cover, For 15S (2110)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- STOREX Book Storage Bin, Black, 6 PK (70123E06C)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957408)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS601GY)
- Akro-Mils Bin Racks