Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Unit, 13 Shelves, Gray/Blue
Mfr # AS1279120B
Zoro # G5256347
product price: $834.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Number of Shelves 13
- Color Gray/Blue
- Material Steel
- Width 36 in
- Height 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS1279120B
- Zoro # G5256347
- UPC # 032903025453
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 36 in |
Height | 79 in |
Depth | 12 in |
Details
Number of Shelves | 13 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Unit |
Includes | (96) Bins: 11-5/8" Length, 4-1/8" Width, 4" Height |
Finish | Powder Coated |
Gauge | 22 ga |
Description
Steel Shelving,12x36x79,W/96 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23 7/8 in L, Clear (QUS953CL)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- GLOBAL INDUSTRIAL Wide Span Rack 60Wx36Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray (B2297024)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- Akro-Mils Bin Shelving