Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Unit, 11 Shelves, Gray/Red
Mfr # AS1279080R
Zoro # G5256380
product price: $1,121.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Gray/Red
- Material Steel
- Depth 12 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS1279080R
- Zoro # G5256380
- UPC # 032903014266
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 12 in |
Width | 36 in |
Height | 79 in |
Details
Number of Shelves | 11 |
Color | Gray/Red |
Material | Steel |
Item | Bin Shelving Unit |
Finish | Powder Coated |
Includes | (40) Bins: 11-5/8" Length, 8-3/8" Width, 6" Height |
Gauge | 22 ga |
Description
Steel Shelving,12x36x79,W/40 Bins,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Single Channel, L 96 In (13FT9025-96)
- FIRST ALERT Fire/Water Safe .17Cf (2013F)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- Akro-Mils Bin Racks