Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Unit, 11 Shelves, Gray/Blue
Mfr # AS2479014B
Zoro # G5256015
product price: $1,660.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Gray/Blue
- Material Steel
- Depth 24"
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS2479014B
- Zoro # G5256015
- UPC # 032903033151
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 24" |
Width | 36 in |
Height | 79 in |
Details
Number of Shelves | 11 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Unit |
Finish | Powder Coated |
Includes | (30) Bins: 23-5/8" Length, 11-1/8" Width, 6" Height |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/30 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- JAYDEE BOEN Safety Netting, Orng, FR, 10.5ftX150ft (SN-20021)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .627 (550086c)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 7 Shelves, Blue (WR7-20-MIXBL)
- Akro-Mils Bin Shelving