Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 6 Shelves, Gray/Blue
Mfr # AS187913014B
Zoro # G5256146
product price: $953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Number of Shelves 6
- Color Gray/Blue
- Material Steel
- Width 36 in
- Height 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS187913014B
- Zoro # G5256146
- UPC # 032903002713
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 36 in |
Height | 79 in |
Depth | 18 in |
Details
Number of Shelves | 6 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Includes | (16) Bins: 17-1/2" Length, 10-7/8" Width, 12-1/2" Height |
Finish | Powder Coated |
Gauge | 22 ga |
Description
Steel Shelving,18x36x79,W/16 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ2)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Red (QPRHA-102RD)
- Akro-Mils Bin Shelving