Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 4 Shelves, Gray/Blue
Mfr # AS2479288B
Zoro # G5255866
product price: $1,007.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,007.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Color Gray/Blue
- Material Steel
- Finish Powder Coated
- Includes (12) Bins: 23-7/8" Length, 16-1/2" Width, 11" Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS2479288B
- Zoro # G5255866
- UPC # 032903014020
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 24 in |
Height | 79 in |
Width | 36 in |
Details
Number of Shelves | 4 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Finish | Powder Coated |
Includes | (12) Bins: 23-7/8" Length, 16-1/2" Width, 11" Height |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/12 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- SNAP SEALS Capseal, Round Head, Plastic, White, PK1000 (MSS-34-1000)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-103BK)
- Akro-Mils Bin Racks