Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 3 Shelves, Gray/Blue
Mfr # AS2479287B
Zoro # G5255875
product price: $1,044.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Color Gray/Blue
- Material Steel
- Width 36 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS2479287B
- Zoro # G5255875
- UPC # 032903013955
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 79 in |
Details
Number of Shelves | 3 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Finish | Powder Coated |
Includes | (24) Bins: 23-7/8" Length, 11" Width, 10" Height |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/24 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB105BR)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10144)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 17 3/4 in D, 15 Shelves (029-95)
- Akro-Mils Bin Racks