Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 13 Shelves, Gray/Green
Mfr # AS1279130G
Zoro # G5256295
product price: $912.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Number of Shelves 13
- Color Gray/Green
- Material Steel
- Width 36 in
- Height 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS1279130G
- Zoro # G5256295
- UPC # 032903025422
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 36 in |
Height | 79 in |
Depth | 12 in |
Details
Number of Shelves | 13 |
Color | Gray/Green |
Material | Steel |
Item | Bin Shelving Kit |
Finish | Powder Coated |
Includes | (60) Bins: 11-5/8" Length, 6-5/8" Width, 4" Height |
Gauge | 22 ga |
Description
Steel Shelving,12x36x79,W/60 Bins,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 2"NPT (H-2-64-6)
- 80/20 Joining Strip 6 Hole 15 S To 10 S (4519)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit (CL1839-604GY)
- Akro-Mils Bin Shelving