Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 13 Shelves, Gray/Blue
Mfr # ASC1879118BLU
Zoro # G5255805
product price: $1,803.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,803.99
Free 30-Day Returns
Key Features
- Number of Shelves 13
- Color Gray/Blue
- Material Steel
- Width 36 in
- Includes (36) Drawers: 17-5/8" Length, 11-1/8" Width, 4-5/8" Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # ASC1879118BLU
- Zoro # G5255805
- UPC # 032903002591
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 36 in |
Height | 79 in |
Depth | 18 in |
Details
Number of Shelves | 13 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Includes | (36) Drawers: 17-5/8" Length, 11-1/8" Width, 4-5/8" Height |
Finish | Powder Coated |
Description
Steel Shelving,36 Drawers,18x36x79,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- GROVES Hanging Utility Hooks (BPH)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 10S, PK6 (3356-6)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1239-101IV)
- Akro-Mils Bin Shelving