Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 13 Shelves, Gray/Blue
Mfr # AS1879138B
Zoro # G5256119
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Key Features
- Number of Shelves 13
- Color Gray/Blue
- Material Steel
- Includes (60) Bins: 17-7/8" Length, 6-5/8" Width, 4" Height
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AS1879138B
- Zoro # G5256119
- UPC # 032903025620
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 18 in |
Width | 36 in |
Height | 79 in |
Details
Number of Shelves | 13 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Includes | (60) Bins: 17-7/8" Length, 6-5/8" Width, 4" Height |
Finish | Powder Coated |
Gauge | 22 ga |
Description
Steel Shelving,18x36x79,W/60 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White Bucket Lid (LD1G01WH024)
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-107IV)
- Akro-Mils Bin Shelving