Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 11 Shelves, Gray/Red
Mfr # AS2479084R
Zoro # G5255927
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Gray/Red
- Material Steel
- Height 79 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AS2479084R
- Zoro # G5255927
- UPC # 032903033106
- Country of Origin United States
- Category Bin Shelving
Dimensions
Height | 79 in |
Width | 36 in |
Depth | 24 in |
Details
Number of Shelves | 11 |
Color | Gray/Red |
Material | Steel |
Item | Bin Shelving Kit |
Finish | Powder Coated |
Includes | (42) Bins: 23-5/8" Length, 8-3/8" Width, 6" Height |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/42 Bins,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- GROZ Drum Bung Converter (44386)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Yellow (1875-604YL)
- Akro-Mils Bin Racks