Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 11 Shelves, Gray/Clear
Mfr # AS2479014SC
Zoro # G5255997
product price: $1,824.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,824.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Gray/Clear
- Material Steel
- Height 79 in
- Includes (30) Bins: 23-5/8" Length, 11-1/8" Width, 6" Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS2479014SC
- Zoro # G5255997
- UPC # 032903033182
- Country of Origin United States
- Category Bin Shelving
Dimensions
Height | 79 in |
Width | 36 in |
Depth | 24 in |
Details
Number of Shelves | 11 |
Color | Gray/Clear |
Material | Steel |
Item | Bin Shelving Kit |
Includes | (30) Bins: 23-5/8" Length, 11-1/8" Width, 6" Height |
Finish | Powder Coated |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/30 Bins,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 12 in D, 9 Shelves, Blue (WR9-202BL)
- Akro-Mils Bin Shelving