Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 11 Shelves, Gray/Blue
Mfr # AS2479094B
Zoro # G5255890
product price: $1,433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Gray/Blue
- Material Steel
- Depth 24 in
- Height 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS2479094B
- Zoro # G5255890
- UPC # 032903013917
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 24 in |
Height | 79 in |
Width | 36 in |
Details
Number of Shelves | 11 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Includes | (50) Bins: 23-5/8" Length, 6-5/8" Width, 6" Height |
Finish | Powder Coated |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/50 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Translucent (62438S05C)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-102GN)
- Akro-Mils Bin Shelving