Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 11 Shelves, Gray/Blue
Mfr # AS2479084B
Zoro # G5255936
product price: $1,605.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Gray/Blue
- Material Steel
- Height 79 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS2479084B
- Zoro # G5255936
- UPC # 032903033090
- Country of Origin United States
- Category Bin Shelving
Dimensions
Height | 79 in |
Width | 36 in |
Depth | 24 in |
Details
Number of Shelves | 11 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Finish | Powder Coated |
Includes | (42) Bins: 23-5/8" Length, 8-3/8" Width, 6" Height |
Gauge | 22 ga |
Description
Steel Shelving,24x36x79,W/42 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- DEWALT Compartment Box, 17-5/8 in L x 6-5/8 in W x 2-7/8 in H, 10 Compartments, Black/Yellow (DWST14835)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red (QSBU-240RD)
- Akro-Mils Bin Shelving