Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving Kit, 11 Shelves, Gray/Blue
Mfr # AS1879318B
Zoro # G5256076
product price: $1,105.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Gray/Blue
- Material Steel
- Depth 18 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS1879318B
- Zoro # G5256076
- UPC # 032903013733
- Country of Origin United States
- Category Bin Shelving
Dimensions
Depth | 18 in |
Width | 36 in |
Height | 79 in |
Details
Number of Shelves | 11 |
Color | Gray/Blue |
Material | Steel |
Item | Bin Shelving Kit |
Finish | Powder Coated |
Includes | (10) Bins: 33" Length, 18" Width, 5" Height |
Gauge | 22 ga |
Description
Steel Shelving,18x36x79,W/10 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Expando-Box, 18X12X3, 8Lbs (131-95)
- PACKAGING OF AMERICA Cardboard Corrugated Shelf Bin Divider, White, 4 in L, 2 1/4 in, 4 1/4 in W, 2 in H, 100 PK (1W863)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-107BK)
- Akro-Mils Bin Racks