Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 48 in W x 74 in H x 24 in D, 12 Shelves, Clear
Mfr # AWS244830184SC
Zoro # G5021466
product price: $2,081.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,081.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Type Open Front Shelf Bin
- Overall Depth 24 in
- Overall Height 74 in
- Number of Bins 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS244830184SC
- Zoro # G5021466
- UPC # 032903015980
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 74 in |
Depth | 24" |
Width | 48 in |
Bin Depth | 23 5/8 in |
Bin Width | 8 7/8 in |
Height | 4 in |
Bin HxWxD | (60) 4 in x 8 7/8 in x 23 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polymer, (60) 4 in x 8 7/8 in x 23 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 23 5/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 7/8 in, Includes 30184, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Red (QMS743RD)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Green (1839-104GN)
- Akro-Mils Bin Shelving