Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 48 in W x 74 in H x 18 in D, 9 Shelves, Yellow
Mfr # AWS184830280Y
Zoro # G2266778
product price: $1,341.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 74 in
- Number of Bins 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS184830280Y
- Zoro # G2266778
- UPC # 032903018394
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Bin Depth | 20 in |
Bin Width | 12 3/8 in |
Width | 48 in |
Depth | 18" |
Height | 6 in |
Bin HxWxD | (24) 6 in x 12 3/8 in x 20 in |
Description
Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (24) 6 in x 12 3/8 in x 20 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 20 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes 30280, Load Capacity per Shelf 220 lb, Mobility Stationary, Number of Bins 24, Number of Shelves 9, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Green Bulk Container, Steel, 17.8 cu ft Volume Capacity (RCCM324024VG)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GDRP20W)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-204BL)
- Akro-Mils Bin Shelving