Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 48 in W x 74 in H x 18 in D, 7 Shelves, Red
Mfr # AWS184830281R
Zoro # G2266769
product price: $1,241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,241.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 74 in
- Number of Bins 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS184830281R
- Zoro # G2266769
- UPC # 032903018639
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 74 in |
Width | 48 in |
Depth | 18" |
Bin Depth | 20 in |
Bin Width | 12 3/8 in |
Height | 8 in |
Bin HxWxD | (18) 8 in x 12 3/8 in x 20 in |
Description
Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (18) 8 in x 12 3/8 in x 20 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 20 in, Bin Color Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes 30281, Load Capacity per Shelf 330 lb, Mobility Stationary, Number of Bins 18, Number of Shelves 7, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Green (PB105-5 Green)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- ECONOCO Poly Dispensing Rack 3 Roll (K30)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray (CL1239-601GY)
- Akro-Mils Bin Shelving