Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 6 Shelves, Clear
Mfr # AS187913014SC
Zoro # G5021877
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 18 in
- Overall Height 79 in
- Number of Bins 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AS187913014SC
- Zoro # G5021877
- UPC # 032903016307
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 79 in |
Bin Width | 10 7/8 in |
Bin Depth | 17 1/2 in |
Width | 36 in |
Depth | 18" |
Height | 12 1/2 in |
Bin HxWxD | (16) 12 1/2 in x 10 7/8 in x 17 1/2 in |
Description
Bin Shelving, Bin Style Stacking, Bin Material Polymer, (16) 12 1/2 in x 10 7/8 in x 17 1/2 in Bin HxWxD, Bin Height 12 1/2 in, Bin Front Type Open, Bin Depth 17 1/2 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 10 7/8 in, Includes 13014, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 16, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Clear (30286SCLAR)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- SP SCIENCEWARE Pail, Lid, Polyethylene, 14 Quart (F16772-0000)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 7 Shelves, Blue (WR7-20-MIXBL)
- Akro-Mils Bin Racks