Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow
Mfr # AS1879138Y
Zoro # G2114430
product price: $1,057.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 18 in
- Overall Height 79 in
- Number of Bins 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS1879138Y
- Zoro # G2114430
- UPC # 032903013702
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 79 in |
Depth | 18" |
Bin Width | 6 5/8 in |
Bin Depth | 17 7/8 in |
Width | 36 in |
Height | 4 in |
Bin HxWxD | (60) 4 in x 6 5/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polymer, (60) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes 30138, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Twin 18.5In Wht (182 WH 18.5)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (QUS239CL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (QUS224BK)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Clear (WR12-106CL)
- Akro-Mils Bin Shelving