Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Gray/Blue/Orange
Mfr # AS187936468B
Zoro # G3367071
product price: $1,349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,349.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 79 in
- Overall Depth 18 in
- Number of Shelves 13
- Color Gray/Blue/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS187936468B
- Zoro # G3367071
- UPC # 032903013665
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 79 in |
Overall Depth | 18 in |
Bin Depth | 17 7/8 in |
Bin Width | 6 5/8 in |
Shelf Width | 36 in |
Depth | 18" |
Height | 79 in |
Width | 36 in |
Bin Height | 4 in |
Bin HxWxD | (60) 4 in x 6 5/8 in x 17 7/8 in |
Description
Bin Shelving, Bin Style Indicator, Bin Material Polymer, (60) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue; Orange, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes 36468, Load Capacity per Shelf 550 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 79 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-09)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- Akro-Mils Bin Racks