Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow
Mfr # AS1279130Y
Zoro # G8130053
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 79 in
- Number of Bins 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS1279130Y
- Zoro # G8130053
- UPC # 032903013573
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 79 in |
Width | 36 in |
Bin Depth | 11 5/8 in |
Depth | 12" |
Bin Width | 6 5/8 in |
Height | 4 in |
Bin HxWxD | (60) 4 in x 6 5/8 in x 11 5/8 in |
Description
Bin Shelving, Bin Style Shelf, Bin Material Polymer, (60) 4 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Includes 30130, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1875-108BK)
- Akro-Mils Bin Shelving