Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray/Black/Red
Mfr # AS127936442BK
Zoro # G3367117
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,327.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 79 in
- Overall Depth 12 in
- Number of Shelves 13
- Color Gray/Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AS127936442BK
- Zoro # G3367117
- UPC # 032903046182
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 79 in |
Overall Depth | 12 in |
Bin Depth | 11 5/8 in |
Bin Width | 4 1/4 in, 6 3/4 in |
Shelf Width | 36 in |
Width | 36 in |
Depth | 12" |
Height | 79 in |
Bin Height | 4 in |
Bin HxWxD | (96) 4 in x 4 1/4 in x 11 5/8 in; 4 in x 6 3/4 in x 11 5/8 in |
Description
Bin Shelving, Bin Style Indicator, Bin Material Polymer, (96) 4 in x 4 1/4 in x 11 5/8 in; 4 in x 6 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black; Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/4 in, 6 3/4 in, Includes 36442, 36462, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 96, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127A)
- 80/20 4 Hole Corner Bracket, For 1020/2020 (4113)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCD246078-6B95)
- ECONOCO Grid 6", Hook, Chrome, 96PK (GW/H6)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems (QPRD-100IV)
- Akro-Mils Bin Racks