Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray
Mfr # AS1279
Zoro # G8395186
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Shelf Bin
- Overall Height 79 in
- Number of Bins 0
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AS1279
- Zoro # G8395186
- UPC # 032903013542
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 79 in |
Depth | 12" |
Width | 79 in |
Description
Bin Shelving, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins No, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 0, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No, Assembled Unassembled, Whole Unit Load Capacity 6,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Black (QSB100BR)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- KNAPE & VOGT Zinc Shelf Support (239 ZC)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- Akro-Mils Bin Shelving