Shop All Bin Shelving
Akro-Mils
Steel Bin Shelving, 36 in W x 74 in H x 24 in D, 3 Shelves, Clear
Mfr # AWS24361288SC
Zoro # G5027197
product price: $930.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$930.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front
- Overall Depth 24 in
- Overall Height 74 in
- Number of Bins 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS24361288SC
- Zoro # G5027197
- UPC # 032903015867
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 74 in |
Bin Width | 16 1/2 in |
Depth | 24" |
Width | 36 in |
Bin Depth | 23 7/8 in |
Height | 11 in |
Bin HxWxD | (10) 11 in x 16 1/2 in x 23 7/8 in |
Description
Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (10) 11 in x 16 1/2 in x 23 7/8 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 23 7/8 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30288, Load Capacity per Shelf 665 lb, Mobility Stationary, Number of Bins 10, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- LITTLE GIANT Vertical Bar Rack, 3-Bays, 24 x 36" (BR-2436-60)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- QUANTUM STORAGE SYSTEMS Shelf Bench Rack Systems (QPRHA-107GN)
- Akro-Mils Bin Shelving