Shop All Bin Shelving
Akro-Mils
Steel Bench Pick Rack, Yellow
Mfr # APRBENCH150
Zoro # G5257607
product price: $366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Width 8-3/8 in
- Gauge 16 ga
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # APRBENCH150
- Zoro # G5257607
- UPC # 032903046038
- Country of Origin United States
- Category Bin Shelving
Dimensions
Width | 8-3/8 in |
Depth | 12 in |
Bin Depth | 4 in |
Details
Color | Yellow |
Material | Steel |
Item | Bench Pick Rack |
Gauge | 16 ga |
Description
Bench,Pick Rack,12x36.75x25 In.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Red (SQ2140R)
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (CL1275-801GY)
- Akro-Mils Bin Shelving