Shop All Storage Totes & Containers
Akro-Mils
Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H
Mfr # 35185BLUE
Zoro # G3090157
original price:
$23.36
30% off
new price: $16.19
/ea
Sold in multiples of 6 for $97.14
$97.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 60 lb
- Material Industrial Grade Polymer
- Overall Length 18 in
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 35185BLUE
- Zoro # G3090157
- UPC # 032903100662
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 18 in |
Overall Height | 9 in |
Overall Width | 11 in |
Depth | 9 in |
Inside Width | 10 1/8 in |
Inside Length | 16 in |
Width | 11 in |
Inside Height | 8 1/2 in |
Overall Height Range | 8 to 12 in |
Top Inside Length | 15 in |
Bottom Inside Width | 9 1/8 in |
Top Inside Width | 10 in |
Bottom Inside Length | 14 1/8 in |
Overall Length Range | Shorter than 22 in |
Overall Width Range | Narrower than 14 in |
Overall WxH | 11 in x 9 in |
Outside Length | 18 in |
Outside Height | 9 in |
Outside Width | 11 in |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Blue, Nestable Yes, Overall Height 9 in, Overall Length 18 in, Overall Width 11 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 5.7 gal, Weight Capacity 60 lb, NSF Certified No, Bottom Inside Length 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- STANLEY Compartment Box with 10 compartments, Plastic, 8-39.64 in H x 8-1/2 in W (STST14021)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- MESA SAFE B-Rate Depository Safe Front Loading, Digital Lock, 30-3/4W x 21D x 27-1/4H (MFL2731EE)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195RED)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166SCLAR)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162RED)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195GREY)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224GREY)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37612GREY)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- Akro-Mils Storage Totes & Containers