Shop All Storage Bins
Akro-Mils
Shelf Storage Bin, Plastic, Red, 12 PK
Mfr # 30128RED
Zoro # G606373628
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 30128RED
- Zoro # G606373628
- UPC # 32903012828
- Country of Origin United States
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Shelf Storage Bin |
Description
The AKRO-MILS - 30128RED Shelf Storage Bin is a versatile storage solution designed to fit various shelving systems. While specific sizing details aren't provided, its adaptable design enables it to be utilized in numerous settings, providing ample space for storing items of differing sizes. This shelf storage bin can effectively aid in organizing your workspace and keeping your inventory well-arranged.
Constructed from robust plastic material, the AKRO-MILS - 30128RED Shelf Storage Bin exhibits durability that stands up to regular use. Its red color adds a visual appeal while also facilitating quick identification of stored items. The sturdy plastic construction ensures longevity and maintains the shape of the bin even under load, enhancing its utility over time.
As for compatibility, this shelf storage bin is designed with versatility in mind and can accommodate a wide variety of items making it suitable for diverse applications across different industries. Please note that package quantity information has not been provided; check product specifics upon purchase if you require multiple units. In summary, the AKRO-MILS - 30128RED Shelf Storage Bin offers durable construction and flexible usage options to meet your varied storage needs.
Constructed from robust plastic material, the AKRO-MILS - 30128RED Shelf Storage Bin exhibits durability that stands up to regular use. Its red color adds a visual appeal while also facilitating quick identification of stored items. The sturdy plastic construction ensures longevity and maintains the shape of the bin even under load, enhancing its utility over time.
As for compatibility, this shelf storage bin is designed with versatility in mind and can accommodate a wide variety of items making it suitable for diverse applications across different industries. Please note that package quantity information has not been provided; check product specifics upon purchase if you require multiple units. In summary, the AKRO-MILS - 30128RED Shelf Storage Bin offers durable construction and flexible usage options to meet your varied storage needs.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- AKRO-MILS 60 lb Shelf Storage Bin, Plastic, 8 1/4 in W, 7 in H, 20 1/2 in L, Beige (30348BEIGE)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120RED)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Clear (30293SCLAR)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (30098YELLO)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Yellow (QUS242YL)
- Akro-Mils Storage Bins