Shop All Storage Bins
Akro-Mils
Shelf Storage Bin, Plastic, Green, 24 PK
Mfr # 30120GREEN
Zoro # G306373256
product price: $68.35
/pk 24, $2.85/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30120GREEN
- Zoro # G306373256
- UPC # 32903012057
- Country of Origin United States
- Category Storage Bins
Details
Color | Green |
Material | Plastic |
Item | Shelf Storage Bin |
Description
NESTING SHELF PARTS BINS AKRO-MILS SHELF BINS SET THE INDUSTRY STANDARD FOR QUALITY. THESE DURABLE INDUSTRIAL GRADE POLYMER BINS ARE WATERPROOF, AND GREASE AND OIL RESISTANT. THE DESIGN FEATURES, BUILT-IN REAR HANG LOCK WHICH ALLOWS BINS TO TILT OUT FOR COMPLETE ACCESS WHILE HOOKING ONTO SHELF TO PREVENT SPILLS. THE WIDE HOPPER FRONT, WITH MOLDED-IN LABEL HOLDER, ALLOWS COMPLETE ACCESS TO CONTENTS OF PARTS BINS, AND THE EDGES ARE REINFORCED FOR ADDED STRENGTH. NESTS TO SAVE SPACE WHEN NOT IN USE. DESIGNED TO BE USED WITH STANDARD 12", 18" AND 24" DEEP SHELVING UNITS OR RACKS. OPTIONAL BIN CUPS AND DIVIDERS ARE SOLD SEPARATELY. BINS CUPS SORT AND HOLD SMALLER PARTS AND CAN BE LIFTED OUT FOR EASIER ACCESS AND RESTOCKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Red (30088RED)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Red (30040RED)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (13017SCLAR)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (30240BLUE)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Gray (30283GREY)
- AKRO-MILS 200 lb Super Size Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Gray (30286GREY)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (30224GREEN)
- Akro-Mils Storage Bins