Shop All Storage Bins
Akro-Mils
Shelf Storage Bin, Plastic, Blue, 12 PK
Mfr # 30138BLUE
Zoro # G706373764
product price: $83.19
/pk 12, $6.93/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30138BLUE
- Zoro # G706373764
- UPC # 32903013818
- Country of Origin United States
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Item | Shelf Storage Bin |
Description
The AKRO-MILS - 30138BLUE Shelf Storage Bin is a versatile storage solution that can accommodate various items. Its dimensions are suitable for organizing materials on shelves, making it an effective tool for maintaining order in your workspace. This storage bin's size allows it to fit comfortably on most standard shelving units, providing a neat and organized look.
Constructed from durable plastic material, this shelf storage bin exhibits a robust build designed to withstand the rigors of daily use. The choice of blue color adds visual appeal and aids in categorization or coding systems if used within your business operations. As it is made from plastic, the bin offers resistance against common wear and tear ensuring longevity.
The AKRO-MILS - 30138BLUE Shelf Storage Bin is built to be compatible with different types of shelving units commonly found in small businesses. It provides an efficient way to store and organize items while maintaining easy access to them when needed. The product's design facilitates better space utilization which can contribute significantly towards creating a well-organized work environment.
Constructed from durable plastic material, this shelf storage bin exhibits a robust build designed to withstand the rigors of daily use. The choice of blue color adds visual appeal and aids in categorization or coding systems if used within your business operations. As it is made from plastic, the bin offers resistance against common wear and tear ensuring longevity.
The AKRO-MILS - 30138BLUE Shelf Storage Bin is built to be compatible with different types of shelving units commonly found in small businesses. It provides an efficient way to store and organize items while maintaining easy access to them when needed. The product's design facilitates better space utilization which can contribute significantly towards creating a well-organized work environment.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Cups (30102)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120S)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (30284RED)
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (31162BLU)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Clear (30164SCLAR)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (30224BLACK)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130RED)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (30293RED)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- Akro-Mils Storage Bins