Shop All Storage Bins
Akro-Mils
Shelf Storage Bin, Plastic, 4-1/8 in W x 4 in H x 11-5/8 in L, Red
Mfr # 30120RED
Zoro # G3130355
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 11 5/8 in L x 4 1/8 in W x 4 in H
- Load Capacity 10 lb
- Material Plastic
- Overall Length 11 5/8 in
- Overall Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 30120RED
- Zoro # G3130355
- UPC # 032903012026
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 11 5/8 in L x 4 1/8 in W x 4 in H |
Overall Length | 11 5/8 in |
Overall Width | 4 1/8 in |
Overall Height | 4 in |
Inside Width | 3 in |
Inside Length | 10 1/4 in |
Inside Height | 4 in |
Overall LxW | 11 5/8 in x 4 1/8 in |
Overall Length Range | Shorter than 12 in |
Overall WxH | 4 1/8 in x 4 in |
Length | 11 5/8 in |
Overall Width Range | Narrower than 6 in |
Height | 4 in |
Outside Width | 4 1/8 in |
Outside Height | 4 in |
Width | 4 1/8 in |
Outside Length | 11 5/8 in |
Overall Height Range | Shorter than 6 in |
Description
The AKRO-MILS - 30120RED Shelf Storage Bin is a stationary, hangable storage solution with an overall length of 11 5/8 in, width of 4 1/8 in and height of 4 in. The inside dimensions are designed to accommodate items up to10-1/4 inches long, 3 inches wide and a height of up to four inches. With these measurements, the bin offers a volume capacity of approximately .07 cubic feet. This bin has been constructed for stacking capabilities with a load capacity that reaches up to ten pounds.
Constructed from durable plastic material, this red shelf storage bin is both sturdy and reliable for various storage needs. It includes features such as a molded-in label area along with a label holder which can aid in organization and item identification within your workspace or inventory system. Despite its robustness, the design allows it to be nestable when not in use thus saving valuable space.
The AKRO-MILS - 30120RED Shelf Storage Bin does not have any divider slots but its compatibility extends to Manufacturer number:40120 enabling you to customize your storage set-up according to specific requirements. Its vibrant red color also adds visibility making it easier locating items stored within especially in larger shelving systems or warehouse environments.
Constructed from durable plastic material, this red shelf storage bin is both sturdy and reliable for various storage needs. It includes features such as a molded-in label area along with a label holder which can aid in organization and item identification within your workspace or inventory system. Despite its robustness, the design allows it to be nestable when not in use thus saving valuable space.
The AKRO-MILS - 30120RED Shelf Storage Bin does not have any divider slots but its compatibility extends to Manufacturer number:40120 enabling you to customize your storage set-up according to specific requirements. Its vibrant red color also adds visibility making it easier locating items stored within especially in larger shelving systems or warehouse environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS3-1532-FP)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (30234GREEN)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR2)
- AKRO-MILS Shelf Storage Bin, Plastic, 4-1/8 in W x 4 in H x 11-5/8 in L, Clear (30120SCLAR)
- AKRO-MILS Shelf Storage Bin, Plastic, 4 1/8 in W x 4 in H x 11 5/8 in L, Green (30120GREEN)
- AKRO-MILS Shelf Storage Bin, Plastic, 4 1/8 in W x 4 in H x 11 5/8 in L, Yellow (30120YELLO)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (30210 BLUE)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Blue (30280BLUE)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (13017SCLAR)
- Akro-Mils Storage Bins